Dock Light, Double-Strut Arm, 300 Watts
Item #:
164695
Cat #:
DSA60-300I
UPC:
745978281203
Sign In or Register to view pricing and more.
Documents & Guides
Dock Light, Double-Strut Adjustable Arm, Length: 60", 300 Watts, Incandescent Metal Lamp Head With Wire Guard, R40 Lamps with E26 Medium Base or for 250 Watt Par38 Lamps
Overview
Dock Light, Double-Strut Adjustable Arm, Length: 60", 300 Watts, Incandescent Metal Lamp Head With Wire Guard, R40 Lamps with E26 Medium Base or for 250 Watt Par38 Lamps
Also known as: 745978281203, DSA60-300I
Specifications
Volts AC: | 120 |
Length: | 60 in |
Light Technology: | Incandescent |
Volts AC: | 120 |
Light Technology: | Incandescent |
Length: | 60 in |
Customer Reviews
No reviews for this product
(0)