Illuminated push button head, 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull

Item #: 16470

Cat #: 9001SKR9P1R

UPC: 785901043089

to view pricing and more.
Illuminated push button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 110...120V

Overview

Illuminated push button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 110...120V

This Harmony 9001SK, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel and is supplied with 110V AC integral LED, it has 40mm mushroom head. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.

Also known as: 785901043089, 9001SKR9P1R

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Material: Plastic
Type: Mushroom, Push-Pull, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Type: Mushroom, Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Material: Plastic
Standards: California Proposition 65