4-Way Adh Cable Tie Mount, 1"x1", Black

Item #: 16477

Cat #: ABM100-A-D20

UPC: 074983532025

to view pricing and more.
Documents & Guides
Cable Tie Mount, 4-Way, Adhesive Backing, Nylon, 1" Long x 1" Wide (25.4 x 25.4 mm), Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500

Overview

Cable Tie Mount, 4-Way, Adhesive Backing, Nylon, 1" Long x 1" Wide (25.4 x 25.4 mm), Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, Black, Package of 500
Also known as: 074983532025, ABM100-A-D20

Specifications

Width: 1 in
Length: 1 in
Color: Black
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Black
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw