Contactor, IEC, 16A, 4P, 120VAC Coil, 3NO/1NC

Item #: 164778

Cat #: 100-C16D300

UPC: 662468715935

to view pricing and more.
Contactor, IEC, 16 Amp, 4-Pole, 120 Volt AC Coil, 3 Normally Open, 1 Normally Closed, Contacts

Overview

Contactor, IEC, 16 Amp, 4-Pole, 120 Volt AC Coil, 3 Normally Open, 1 Normally Closed, Contacts

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468715935, 100-C16D300

Specifications

Volts AC Control: 120
Type: Contactor, IEC
Poles: 4
Amps: 16
Family / Style: 100-C
Volts AC Control: 120
Poles: 4
Family / Style: 100-C
Type: Contactor, IEC
Amps: 16