
SpectraCool Indoor with RAC G57, 20000BTU 230V, Lt Gray, Steel
Item #: 1647786
Cat #: G572026G060
UPC: 783510239060
to view pricing and more.
Documents & Guides
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G57, G572026G060 item is rated 20000BTU 230V with material of Steel color Lt Gray.
Overview
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G57, G572026G060 item is rated 20000BTU 230V with material of Steel color Lt Gray.
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510239060, G572026G060
Specifications
| Color: | Gray |
| Material: | Steel |
| Depth: | 15.360 in |
| Height: | 57.700 in |
| Width: | 20.890 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Gray |
| Depth: | 15.360 in |
| Width: | 20.890 in |
| Material: | Steel |
| Height: | 57.700 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |