3A, 125V DC, Ceramic Fuses

Item #: 1647864

Cat #: 0324003.MXP

UPC: 079458928266

to view pricing and more.
Documents & Guides
3 Amp, 125V DC, 324 Series, Axial Leaded Ceramic Body Fuses, Fast-Acting

Overview

3 Amp, 125V DC, 324 Series, Axial Leaded Ceramic Body Fuses, Fast-Acting

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458928266, 0324003.MXP

Specifications

Speed: Fast Acting
Volts DC: 125
Type: Fuse, Electronic
Amps: 3
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Volts DC: 125
Amps: 3