REXEL logo

Weatherproof Plate, For Use With Toggle Switch, Silicone Rubber

Item #: 1648
Cat #: HBL1795
UPC: 783585808949
Sign In or Register to view pricing and more.
Weatherproof Plate, 1-Gang, For Use With Toggle Switch, Silicone Rubber, Fits Both FS/FD Boxes

Product Overview

Weatherproof Plate, 1-Gang, For Use With Toggle Switch, Silicone Rubber, Fits Both FS/FD Boxes
Also known as: 783585808949, HBL1795
Frequently Bought Together (50)
Thomas & Betts
ADR2 AL 1CNDTR 1HOLE MOUNT 14-2 1/4B TP
Eaton
C25DNF330B Contactor, Definite Purpose, 3P, 30A, 110-240VAC Coil, 600VAC
Leviton
1223-PLR 3-Way Pilot Light Toggle Switch, 20A, 120V, Red, LIT WHEN ON
Steel City
58361-1/2 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Steel
Thomas & Betts
KV14-250FD-M Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue
Leviton
5226-I Combination Switch / Neon Pilot Light, 15A, Ivory
Eaton
QC2010 Breaker, 10A, 2P, 120/240V, Type QC, 10 kAIC
Thomas & Betts
3201-TB 1/2 CONN,NM CABLE/FLEX CORD,NM
Marathon Special Products
670ARZ04PSB Terminal Strip, Double Row, 12 to 22 AWG, 4 Circuit, 20A, 150V
Leviton
84003 Duplex Receptacle Wallplate, 1-Gang, Stainless Steel
Superstrut
A716-1/2 Cushion Clamp
Eaton
QC3030HP4Z11A Breaker, Lug in/Lug Out, 3P, 30A, 240VAC, 10kAIC
Superstrut
A716-5/8 Snap-Guard Cushioned Clamp, Diameter: 5/8", Material: Steel
Eaton
C25DNF340B Contactor, Definite Purpose, 3P, 40A, 208-240VAC Coil, 600VAC
Eaton
QC2015 Breaker, 15A, 2P, 120/240V, Type QC, 10 kAIC
Carlon
B118A Switch/Outlet Box, 1-Gang, Non-Metallic
Eaton
C320SNP11 Auxiliary Contact. 1NO/NC, For 15-75 Amp DP Contactors, Side Mount
Eaton
QC3020HZ11A Breaker, Lug in/Lug Out, 3P, 20A, 240VAC, 10kAIC
Superstrut
A716-7/8 Snap-Guard Cushioned Clamp, Diameter: 7/8", Material: Steel
Superstrut
A716-1-1/8 Pipe Hanger, Cushion Type, 1-1/8", Steel/GoldGalv
Appleton
2540 Handy Box Cover, Type: Blank, Drawn, Metallic
Multiple
100 1" PVC Conduit, 10', Schedule 40
Appleton
FS175 FS Device Box, 1-Gang, Dead-End, Type: FS, 3/4", Malleable Iron
Hubbell-Kellems
HBL1223I Toggle Switch, 3-Way, 20A, 120/277V, Ivory
Leviton
84014 Blank Wallplate, 1-Gang, Stainless Steel, Standard, Box Mount
Multiple
200 2" PVC Conduit, 10', Schedule 40
nVent Erico
250 Weld Metal
nVent Erico
Weld Metal, 90, Ring Identification Gray
nVent Erico
Weld Metal, 150, Ring Identification Dark Blue
nVent Erico
65 Weld Metal
nVent Erico
32 Weld Metal
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Hubbell-Bryant
GFTRST20W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Allen-Bradley
700-HA33A1 Relay, Ice Cube, 11-Pin, 3PDT, 10A, 120VAC Coil
Multiple
400 Rigid Conduit, 4", Galvanized Steel, 10'
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
400 4" PVC Conduit, 10', Schedule 40
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Appleton
FD175 FD Device Box, 1-Gang, 3/4", Malleable Iron
3M
5302 Motor Lead Splicing Kit, 2 - 1/0 AWG
Dottie
CH1212 #12 Gauge Jack Chain
Ideal
61-957 Circuit Tracer Kit, 600VAC/DC
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Leviton
GFTR2-I Tamper Resistant GFCI Receptacle, 20A, 125V, Ivory
Hubbell-Raco
231 4" Square Box, Welded, Metallic, 2-1/8" Deep
Carlon
15011-050 Liquidtight Flexible Conduit, Non-Metallic, 2", Gray, 50' Coil
Penn-Union
GPL-6 3/8" U-Bolt Ground Clamp
Dottie
LHD1 Duct Seal - 1lb Bag
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'

Specifications

Color: Clear
Type: Bubble Plate
Color: Clear
Type: Bubble Plate

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)