This product may not be available in all locations.

A-B 872C-G30N30-N3 Inductive Prox S
Item #: 164800
Cat #: 872C-G30N30-N3
UPC: 612598753994
to view pricing and more.
Documents & Guides
AB 872C-G30N30-N3 WORLDPROX AC
Overview
AB 872C-G30N30-N3 WORLDPROX AC
Also known as: 612598753994, 872C-G30N30-N3
Specifications
| Range: | 30 mm |
| Diameter: | 30 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Amps: | 0.300 |
| Pins: | 3 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts AC Range: | 20 - 250 |
| Range: | 30 mm |
| Material: | Nickel Plated Brass |
| Amps: | 0.300 |
| Family / Style: | WorldProx |
| Volts AC Range: | 20 - 250 |
| Diameter: | 30 mm |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Pins: | 3 |
| Mounting: | Threaded |