AC Drive, PowerFlex 755T, 480VAC, 3PH, 710A, 450/600HP, Frame 8

Item #: 1648168

Cat #: 20G1G4D710LNDNNNNN

UPC: 191326985246

to view pricing and more.
AC Drive, PowerFlex 755T, 480 Volt AC, 3-Phase, 710 Amp, 600 Horse Power Normal Duty, 450 Horse Power Heavy Duty, Frame 8

Overview

AC Drive, PowerFlex 755T, 480 Volt AC, 3-Phase, 710 Amp, 600 Horse Power Normal Duty, 450 Horse Power Heavy Duty, Frame 8
Also known as: 191326985246, 20G1G4D710LNDNNNNN

Specifications

Horsepower: 600, 450
Size: 8
Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 710
Horsepower: 600, 450
Phase: 3
Volts AC: 480
Size: 8
Type: AC Drive
Amps: 710