13.5T8/LED/48-830/DIM-BP

Item #: 1648233

Cat #: S11920

UPC: 045923119200

to view pricing and more.
13.5 Watt T8 LED; 3000K; Medium Bi Pin Base; 50000 Average rated hours; 1700 Lumens; Dimmable; Type B; Ballast Bypass; Single Ended Wiring

Overview

13.5 Watt T8 LED; 3000K; Medium Bi Pin Base; 50000 Average rated hours; 1700 Lumens; Dimmable; Type B; Ballast Bypass; Single Ended Wiring

Satco’s S11920 13.5-watt LED, T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 220-degree beam spread and high lumens count for superior illumination. Dimmable and versatile, this lamp delivers 50,000 hours of warm white light.

Also known as: 045923119200, S11920

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Wattage: 13.500
Material: Glass
Light Technology: LED
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Lumens: 1700
Wattage: 13.500
Light Technology: LED
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Volts AC: 120
Material: Glass
Dimmable: Yes