REXEL logo

BREAKER 30A 3P 240V 65K

Item #: 164827
Cat #: B330HHM
UPC: 783643529564
Sign In or Register to view pricing and more.
ITE B330HHM BREAKER 30A 3P 240V 65K

Product Overview

ITE B330HHM BREAKER 30A 3P 240V 65K
Also known as: 783643529564, B330HHM

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)