4' T5 Micro 54W Striplight

Item #: 1648576
Cat #: SM254T5UNVEBT1U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4' Striplight, T5 Micro 54W, Energy Saving Ballast.

Overview

4' Striplight, T5 Micro 54W, Energy Saving Ballast.
Also known as: SM254T5UNVEBT1U

Specifications

Type: 2-Lamp
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)