
to view pricing and more.
Documents & Guides
Features: Wall Mount Installation, 6in Round Duct Connector/backdraft Damper, Standard: Ul, Cul, Voltage Rating: 120v, Ampere Rating: 2.63a, Air Flow Rate: 370cfm, Material: 430 Stainless Steel, Size: 36 X 19 5/8 X 45in
Overview
Features: Wall Mount Installation, 6in Round Duct Connector/backdraft Damper, Standard: Ul, Cul, Voltage Rating: 120v, Ampere Rating: 2.63a, Air Flow Rate: 370cfm, Material: 430 Stainless Steel, Size: 36 X 19 5/8 X 45in
Also known as: 026715150939, RM523604
Specifications
No Specifications Available