BANYAN 1 LGT Outdoor Hanging

Item #: 1648738
Cat #: 60-4931
UPC: 045923649318
Sign In or Register to view pricing and more.
Banyan - 1 Light 11" Hanging Lantern with Clear Water Glass - White Finish

Overview

Banyan - 1 Light 11" Hanging Lantern with Clear Water Glass - White Finish
The Banyan 60-4931 has a pleasing architectural aesthetic and features geometric inlays atop its clear water Glass. This collection is offered in three Finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome Finishes will be a welcome addition to any home.
Also known as: 045923649318, 60-4931

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)