7-Piece Hammer Drill Bit Set

Item #: 164885

Cat #: 48-20-8852

UPC: 045242098729

to view pricing and more.
Documents & Guides
3-Flat Secure-Grip Hammer Drill Bit Set, Included: (1) 5/32" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (2) 3/16" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (2) 1/4" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 5/16" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 3/8" x 6" 3-Flat Secure-Grip Hammer Drill Bit.

Overview

3-Flat Secure-Grip Hammer Drill Bit Set, Included: (1) 5/32" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (2) 3/16" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (2) 1/4" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 5/16" x 6" 3-Flat Secure-Grip Hammer Drill Bit, (1) 3/8" x 6" 3-Flat Secure-Grip Hammer Drill Bit.

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098729, 48-20-8852

Specifications

Diameter: 1/8 in
Length: 18 in
Diameter: 1/8 in
Length: 18 in