Disconnect, Female, Nylon Insulated 14 - 16 AWG, Tab Size 0.250 x 0.032", Blue

Item #: 1649

Cat #: DNF14-110-C

UPC: 074983826506

Sign In or Register to view pricing and more.
Disconnect, Type DNF, Female, Nylon Insulated, 14 - 16 AWG, Funnel Entry, Tab Size 0.250 x 0.032 Inch, Blue, Brass With Tin Plating

Overview

Disconnect, Type DNF, Female, Nylon Insulated, 14 - 16 AWG, Funnel Entry, Tab Size 0.250 x 0.032 Inch, Blue, Brass With Tin Plating

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.032" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm). It is 0.75" (19.1 mm) long and 0.15" (3.8 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 100.

Also known as: 074983826506, DNF14-110-C

Specifications

Gender: Female
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14