Breaker, Molded Case, 50A, G Frame, 480VAC, 65kAIC, Magnetic Only, 1 Auxiliary Contact, 1 Alarm Cont

Item #: 1649016

Cat #: 140MG-G8P-C50-AJ

UPC: 191326647960

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only, 1 Auxiliary Contact, 1 Alarm Contact, 24 Volt AC

Overview

Breaker, Molded Case, 50 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only, 1 Auxiliary Contact, 1 Alarm Contact, 24 Volt AC

Allen-Bradley® Bulletin 140M motor circuit protectors provide disconnecting means for branch-circuit and short-circuit magnetic protection, manual switching, and branch circuit. Catalog item 140MG-G8P-C50-AJ from Rockwell Automation® is a motor circuit protector

Also known as: 191326647960, 140MG-G8P-C50-AJ

Specifications

Poles: 3
Volts AC: 480, 24
Type: Breaker; Molded Case
Amps: 50
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480, 24
Amps: 50
Interrupt Rating DC: 65 kA