Wall mount enclosure assembly

Item #: 1649957

Cat #: AMP1426F

UPC: 085339993544

to view pricing and more.
Documents & Guides
NEMA 4 X BOX HINGED POLYCARB

Overview

NEMA 4 X BOX HINGED POLYCARB

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339993544, AMP1426F

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Height: 6.130 in
Width: 12.070 in
Depth: 13.850 in
Material: Polycarbonate
Color: Gray
Width: 12.070 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 6.130 in
Depth: 13.850 in