40W LED EM WIDE Strip 4K

Item #: 1649974

Cat #: 65-1152

UPC: 045923682087

to view pricing and more.
LED 4 ft.- Wide Strip Light - 40W - 4000K - White Finish - with Knockout and Emergency Battery Backup

Overview

LED 4 ft.- Wide Strip Light - 40W - 4000K - White Finish - with Knockout and Emergency Battery Backup

The NUVO 65-1152 LED 40-watt 4 foot wide strip light with cool white lighting features knockout capability and emergency back up. Finished in white, this sleek fixture will bRighten your space. Sleek and dimmable, this strip light delivers 50,000 hours of exceptional illumination.

Also known as: 045923682087, 65-1152

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4829
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 4829