Load Center, Standard, Main Breaker, Plug-On Neutral, 40S/60C,1PH, 200A, NEMA1, Gray

Item #: 1650074

Cat #: SN4060B1200

UPC: 804766703508

to view pricing and more.
Documents & Guides
Load Center, Standard, Main Breaker, Plug-On Neutral, 40 Space/60 Circuit,1-Phase, 200 Amp, 120/240 Volt AC, NEMA1, Flush, Gray

Overview

Load Center, Standard, Main Breaker, Plug-On Neutral, 40 Space/60 Circuit,1-Phase, 200 Amp, 120/240 Volt AC, NEMA1, Flush, Gray

SIEMENS LOW VOLTAGE PLUG-ON NEUTRAL READY STANDARD SERIES ASSEMBLED LOAD CENTER is a low-voltage load center designed for indoor use. It features a main breaker with 40 one-inch spaces, supporting up to 40 circuits in a 1-phase, 3-wire system rated at 120/240V (200A) and 22kAIC. The unit includes aluminum bus and grey trim within a NEMA Type 1 enclosure

Also known as: 804766703508, SN4060B1200

Specifications

Amps: 200
Mounting: Flush
Circuits: 60
Spaces: 40
IP/NEMA Rating: NEMA 1
Color: Gray
Volts AC: 120/240
Type: Load Center
Amps: 200
Circuits: 60
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Flush
Spaces: 40
Color: Gray
Type: Load Center