This product has been discontinued.

2'x4' LED Back Lit Panel, 40K
Item #: 1650129
Cat #: PANELF3A030UNVD84024GWH
UPC: 046135615863
to view pricing and more.
Documents & Guides
ValueLED™ Panel, Back-Lit, 2x4, 30 Watt, 3750 Lumen, 120-277 Volt, 4000K, White, 80 CRI, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 61586*
Overview
ValueLED™ Panel, Back-Lit, 2x4, 30 Watt, 3750 Lumen, 120-277 Volt, 4000K, White, 80 CRI, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 61586*
Also known as: 046135615863, PANELF3A030UNVD84024GWH
Specifications
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Wattage: | 30 |
| Lumens: | 3750 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Lumens: | 3750 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |