This product has been discontinued.

to view pricing and more.
Documents & Guides
Surge Protective Devices, SPIKESHIELD Surface Mount Block, 50KA, 120/240V AC
Overview
Surge Protective Devices, SPIKESHIELD Surface Mount Block, 50KA, 120/240V AC
Surge Arrestors are a low cost solution that may be installed on the line side or load side of the service entrance. These are also excellent for OEM applications where size is an important variable. Hubbell’s 50kA single phase wired-in high-quality surge protective device features a compact design, NEMA 4X rating and are UL1449 4th edition listed.
Also known as: 783585120850, HBL3W50
Features & Benefits
- Compact design
- NEMA 4X rating and are UL 1449-3rd edition listed
Specifications
No Specifications Available