ComLine Mounting Panel, fits 1500x900mm, Mill, Aluminum

Item #: 1650241

Cat #: EP15090AL

UPC: 783510373191

to view pricing and more.
ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP15090AL item fits 1500x900mm with a material of Aluminum finish Mill.

Overview

ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP15090AL item fits 1500x900mm with a material of Aluminum finish Mill.

The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components. This component is a aluminum and comes in a mill finish.

Also known as: 783510373191, EP15090AL

Specifications

Material: Aluminum
Finish: Mill
Width: 32.520 in
Weight: 28.320 lb
Material: Aluminum
Width: 32.520 in
Finish: Mill
Weight: 28.320 lb