TYPE S 1-1/2 IN CBL SPRT-2

Item #: 16506
Cat #: S-1500-2
UPC: 783126022520
Sign In or Register to view pricing and more.
Documents & Guides
Cable Support, Type 1-Piece Plug, Body Type Tapered/Knurled, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 1-1/2 Inch, Cable Type Non-Armored, Number of Conductors 5 (Different Size), Size 2-5/8 Inch Dia x 2-3/8 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19, With pOZi-grip S-Style Wedging Plug

Overview

Cable Support, Type 1-Piece Plug, Body Type Tapered/Knurled, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 1-1/2 Inch, Cable Type Non-Armored, Number of Conductors 5 (Different Size), Size 2-5/8 Inch Dia x 2-3/8 Inch H, Material Hot Dip Galvanized Malleable/Ductile Iron, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19, With pOZi-grip S-Style Wedging Plug
Also known as: 783126022520, S-1500-2

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)