4' 12W T8 LED Lamp, 50K

Item #: 1651074

Cat #: 83888

UPC: 807154838882

to view pricing and more.
Documents & Guides
T8FR12/850/BYP3/DE/LED LED T8 12W 5000K DOUBLE ENDED BYPASS 48IN NON-DIMMABLE G13 PROLED

Overview

T8FR12/850/BYP3/DE/LED LED T8 12W 5000K DOUBLE ENDED BYPASS 48IN NON-DIMMABLE G13 PROLED
Also known as: 807154838882, 83888

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277