Category 6A Jack, Ylw

Item #: 1651106

Cat #: HJU6AY

UPC: 662620663579

to view pricing and more.
Documents & Guides
Category 6A Jack with Cobra-Lock Termination, Yellow

Overview

Category 6A Jack with Cobra-Lock Termination, Yellow
Also known as: 662620663579, HJU6AY

Features & Benefits

  • Third Party Verified Category 6A Component
  • Cobra-Lock™ Termination Reduces Termination Time by Over 75%
  • Wires Secured Under Constant Compression
  • Easily Re-Terminate
  • Qualified to 150% of 802.3bt PoE Current Level

Specifications

Color: Yellow
Color: Yellow