LED Undercabinet, 32”, 23.3 Watt, 1347 Lumen, 3000K, 120V

Item #: 1651354

Cat #: UCLED-32-BZ-DIM-30

UPC: 849951004916

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet Fixture, 32 Inch, 23.3 Watt, 1347 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Bronze Finish

Overview

LED Undercabinet Fixture, 32 Inch, 23.3 Watt, 1347 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Bronze Finish
Also known as: 849951004916, UCLED-32-BZ-DIM-30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1300
Length: 32 in
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1300
Color: Bronze
Dimmable: Yes
Volts AC: 120
Length: 32 in
Light Technology: LED