3000 LGE 1 REC CVR PLT GY

Item #: 16515

Cat #: G3033JE

UPC: 786776088687

to view pricing and more.
Installs commercially available straight blade and locking single receptacles with face diameters of 1.56" - 1.57" (approximately (40mm)) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray

Overview

Installs commercially available straight blade and locking single receptacles with face diameters of 1.56" - 1.57" (approximately (40mm)) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Gray

Installs commercially available straight blade and locking single receptacles with face diameters of 1.56" - 1.57" (approximately (40mm)) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Also known as: 786776088687, G3033JE

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel