Copper-Bonded Ground Rod, Threaded, 3/4" dia, 10', 13 mil Plating, 12.5 lb

Item #: 1651627

Cat #: 633403

UPC: 782856881872

to view pricing and more.
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 3/4" x 10' ground rod with 13 mil plating thickness.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 3/4" x 10' ground rod with 13 mil plating thickness.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856881872, 633403

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Copper coating will not crack when bent or tear when driven
  • 99.9% pure electrolytic copper coating

Specifications

Length: 10 ft
Size: 3/4 in
Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 12.500 lb
Length: 10 ft
Standards: California Proposition 65
Weight: 12.500 lb
Size: 3/4 in
Material: Copper-Bonded Steel