HMND CRX0040AE REAC 40A 0.55mH 60Hz

Item #: 1651694

Cat #: CRX0040AE

UPC: 803423120153

to view pricing and more.
HMD CRX0040AE REAC 40A 0.55MH

Overview

HMD CRX0040AE REAC 40A 0.55MH
Also known as: 803423120153, CRX0040AE

Specifications

No Specifications Available