2' LED Strip

Item #: 1651729

Cat #: MNSL-L23-1LL-MVOLT-40K-80CRI-M6

UPC: 193048379051

to view pricing and more.
LED DRY LOCATION STRIPLIGHT 23IN LONG 1 LIGHT 120V-277V 4000K 80CRI. *Note: This item has been Discontinued. See sub, CSS L24 series*

Overview

LED DRY LOCATION STRIPLIGHT 23IN LONG 1 LIGHT 120V-277V 4000K 80CRI. *Note: This item has been Discontinued. See sub, CSS L24 series*

The basic, non-dimming, damp location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically.

Also known as: 193048379051, MNSL-L23-1LL-MVOLT-40K-80CRI-M6

Specifications

Length: 23 in
Lumens: 1250
Color Temperature: 4000 (Cool White)
Wattage: 11
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Length: 23 in
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1250
Wattage: 11
Dimmable: No