ABB S203MB63 MCB 3P B 63A 480

Item #: 1651862

Cat #: S203M-B63

UPC: 016779543884

to view pricing and more.
Documents & Guides
No Documents Available
ABB S203MB63 MCB 3P B 63A 480

Overview

ABB S203MB63 MCB 3P B 63A 480
Also known as: 016779543884, S203M-B63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Amps: 63
Volts DC: 125
Type: Trip Curve B
Interrupt Rating DC: 10 kA