Composition Mount Flashing

Item #: 1652497
Cat #: FF2-01-B2
UPC:
Sign In or Register to view pricing and more.
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each.

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each.
IronRidge FlashFoot2 raises the bar in solar roof protection. The unique water seal design is both elevated and encapsulated, delivering redundant layers of protection against water intrusion. Available in mill and black finishes. In addition, the twist-on Cap perfectly aligns the rail attachment with the lag bolt to maximize mechanical strength. The flashing has a 9” x 12” profile, which minimizes interference with roofing nails. Comes with flashing, lag bolt, and Cap. Passed the TAS-100 Wind-Driven Rain Test.
Also known as: FF2-01-B2, Flash Foot

Specifications

Color: Black
Weight: 0.831 lb
Family / Style: FlashFoot2
Height: 12.000 in
Width: 9.000 in
Color: Black
Family / Style: FlashFoot2
Width: 9.000 in
Weight: 0.831 lb
Height: 12.000 in

Customer Reviews

No reviews for this product
(0)