8W BR30 LED Lamp, 41K

Item #: 1652802

Cat #: L8BR30D1541K2

UPC: 762148071372

to view pricing and more.
Documents & Guides
TCP L8BR30D1541K2 8W BR30 DIM

Overview

TCP L8BR30D1541K2 8W BR30 DIM
Also known as: 762148071372, L8BR30D1541K2

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Wattage: 8
Lumens: 700
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 700
Shape: BR30 (Bulged Reflector)
Wattage: 8