2-1/2 CONDUIT

Item #: 165284

Cat #: PM250-CON

UPC: 736953000070

to view pricing and more.
Documents & Guides
Perma-Cote, Conduit, Rigid, Coated, Trade Size: 2-1/2 IN, Outside Diameter: 2.955 IN With Coating, Length: 10 FT, Inside Diameter: 2.489 IN, Material: Steel Body, Plastic Thread Protector Cap, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Wall Thickness: 0.193 IN Outside, Metric Size Designator: 63, Traverse Area: 4.866 SQ-IN, Weight: 546 LB/100 FT

Overview

Perma-Cote, Conduit, Rigid, Coated, Trade Size: 2-1/2 IN, Outside Diameter: 2.955 IN With Coating, Length: 10 FT, Inside Diameter: 2.489 IN, Material: Steel Body, Plastic Thread Protector Cap, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Wall Thickness: 0.193 IN Outside, Metric Size Designator: 63, Traverse Area: 4.866 SQ-IN, Weight: 546 LB/100 FT
Also known as: 736953000070, PM250-CON

Specifications

Color: Gray
Length: 10 ft
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 1/2 in
Length: 10 ft
Material: PVC Coated Steel