This product has been discontinued.

ISTATION P-SUP 5VDC DUP 15AMP USB-CHR GY
Item #: 1653307
Cat #: AVPS15GY
UPC: 662620249391
to view pricing and more.
Documents & Guides
No Documents Available
ISTATION P-SUP 5VDC DUP 15AMP USB-CHR GY
Overview
ISTATION P-SUP 5VDC DUP 15AMP USB-CHR GY
Also known as: 662620249391, AVPS15GY
Features & Benefits
- P-Sup
- 5 VDC
- Duplex
- 15A125V
Specifications
No Specifications Available