TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 240 V AC standard coil

Item #: 165333
Cat #: CAD32U7
UPC: 785901204879
Sign In or Register to view pricing and more.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 240 V AC standard coil

Overview

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 240 V AC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 240V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204879, CAD32U7

Specifications

Volts AC: 690
Type: Control, Relay
Amps: 10
Volts AC Control: 240
Poles: 5
Standards: California Proposition 65
Volts AC: 690
Amps: 10
Poles: 5
Type: Control, Relay
Volts AC Control: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)