200W LED Flood Light, 24000L/4000K, SF/DB

Item #: 1653830

Cat #: FL200-NW-G1-S-FL-8-BZ

UPC: 783352025173

Sign In or Register to view pricing and more.
Documents & Guides
LED General Purpose Flood Light, 200 Watt, Lumens: 24,254, Color Temperature: 4000K, Wide Flood Optics, Slipfitter-Mount, Color: Textured Dark Bronze

Overview

LED General Purpose Flood Light, 200 Watt, Lumens: 24,254, Color Temperature: 4000K, Wide Flood Optics, Slipfitter-Mount, Color: Textured Dark Bronze

The Stonco General purpose floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications

Also known as: 783352025173, FL200-NW-G1-S-FL-8-BZ

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 200
Mounting: Slipfitter
Light Technology: LED
Lumens: 24254
Color: Dark Bronze
Wattage: 200
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Lumens: 24254