Incandescent Decorative Lamp, 60W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, R

Item #: 1654750

Cat #: 5005

UPC: 807154050055

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, Rated Average Life: 3,500 Hrs. Color: Clear.

Overview

Incandescent Decorative Lamp, 60W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, Rated Average Life: 3,500 Hrs. Color: Clear.
Also known as: 807154050055, 5005

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Lumens: 550
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)