6W LED PAR16 Bulb

Item #: 1654917
Cat #: 80697
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 310, CRI: 82, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 310, CRI: 82, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.
Also known as: 80697

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 310
Volts AC: 120
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 310
Wattage: 6
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)