
to view pricing and more.
Documents & Guides
No Documents Available
PST PS2002T310GRN Deep Strut
Overview
PST PS2002T310GRN Deep Strut
Also known as: 702316528451, PS-200-2T3-10-GR
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Length: | 10 ft |
| Height: | 3 1/4 in |