BUSS FUSEBLOCK WAS 1B0002

Item #: 16550

Cat #: H25030-2S

UPC: 051712146739

to view pricing and more.
Documents & Guides
30A 250V Class H 2 Pole Fuseblock with Screw

Overview

30A 250V Class H 2 Pole Fuseblock with Screw
Also known as: 051712146739, H25030-2S

Specifications

Gauge: 250 kcmil, 3/0 AWG, 4/0 AWG, 1/0 AWG, 2/0 AWG
Mounting: Screw
Poles: 2
Type: Fuse Block, Ground Clamp
Material: Bronze, Thermoplastic
Class: H
Volts AC: 250
Amps Range: 0.100 - 30
Gauge: 250 kcmil, 3/0 AWG, 4/0 AWG, 1/0 AWG, 2/0 AWG
Poles: 2
Material: Bronze, Thermoplastic
Volts AC: 250
Mounting: Screw
Type: Fuse Block, Ground Clamp
Class: H
Amps Range: 0.100 - 30