LED Downlight, 6", Selectable Lumen/Wattage/Color Temp, 120-277V

Item #: 1655390
Cat #: 82985
UPC: 807154829859
Sign In or Register to view pricing and more.
Documents & Guides
LED Commercial Downlight Retrofit, 6 Inch Selectable Lumen: 900-1950, Selectable Wattage: 10/15/22, Selectable Color Temperature: 3000K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Commercial Downlight Retrofit, 6 Inch Selectable Lumen: 900-1950, Selectable Wattage: 10/15/22, Selectable Color Temperature: 3000K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable
The ProLED Select Commercial Downlight Retrofit Series provides the perfect solution for 6" and 8" commercial retrofit projects that require flexibility in color and light output. Changing the color temperature and wattage with 18 different variations is as easy as flipping a switch before, during, or after installation. Available in 6" and 8" sizes, each featuring 3 selectable CCT's and 3 selectable wattages, The ProLED Select Commercial Downlight Retrofit also offers premium performance and light quality, with 90+ CRI and 0-10V dimmability. This premium performance and flexibility, along with IC and wet location rating, make this the ideal all-in-one LED solution for your retrofit project needs.
Also known as: 807154829859, 82985

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 10, 15, 22
Volts AC: 277, 110
Color Rendering Index (CRI): 90
Lumens: 900, 1950
Diameter: 6 in
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 277, 110
Lumens: 900, 1950
Standards: California Title 20
Dimmable: Yes
Wattage: 10, 15, 22
Color Rendering Index (CRI): 90
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)