1x4' LED High Bay, 5000K

Item #: 1655412

Cat #: 99651

UPC: 807154996513

Sign In or Register to view pricing and more.
Documents & Guides
ProLED 1 Ft. x 4 Ft. LED High Bay, 221 Watt, 120-277V, 80 CRI, 29467 Lumens, Color Temperature: 5000K, 0-10V Dimming, White Finish, Title 20 Compliant

Overview

ProLED 1 Ft. x 4 Ft. LED High Bay, 221 Watt, 120-277V, 80 CRI, 29467 Lumens, Color Temperature: 5000K, 0-10V Dimming, White Finish, Title 20 Compliant

ProLED® Linear LED High Bay Series is a long life and energy efficient replacement for existing linear fluorescent or HID installations. Ideal for high mounting heights, the ProLED Linear LED High Bays deliver instant-on capabilities, uniform illumination, and reduced maintenance costs. Wiring and control options and accessories are available to help reduce installation times and save energy. Applications include; retail, distribution centers, industrial facilities, gymnasiums, warehouses, and grocery stores. ProLED® Linear LED High Bay Series is backed by a 5-year warranty.

Also known as: 807154996513, 99651

Specifications

Lumens: 27500
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Wattage: 221
Shape: Rectangular
Lumens: 27500
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 221