4' 12W T8 LED Lamp, 35K

Item #: 1655417

Cat #: 83886

UPC: 807154838868

to view pricing and more.
Documents & Guides
LED T8 Linear Tube 48in 12W 3500K Double Ended Bypass Non-Dimmable Medium Bi-Pin (G13) Base 110-277V 1700 Lumen 50000 hrs 82 CRI

Overview

LED T8 Linear Tube 48in 12W 3500K Double Ended Bypass Non-Dimmable Medium Bi-Pin (G13) Base 110-277V 1700 Lumen 50000 hrs 82 CRI
Also known as: 807154838868, 83886

Specifications

Lumens: 1700
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 1700
Length: 4 ft, 48 in
Dimmable: No
Wattage: 12
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)