3' 10W T8 LED Lamp, 35K

Item #: 1655577

Cat #: 83171

UPC: 807154831715

to view pricing and more.
Documents & Guides
T836FR10/835/DIR/LED LED T8 36IN 10W 3500K BALLAST COMPATIBLE DIRECT REPLACEMENT G13 LED

Overview

T836FR10/835/DIR/LED LED T8 36IN 10W 3500K BALLAST COMPATIBLE DIRECT REPLACEMENT G13 LED
Also known as: 807154831715, 83171

Specifications

Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 1400
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 10
Lumens: 1400
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277