6" LED Surface Mount Downlight, 15W, 30K

Item #: 1655605

Cat #: 82990

UPC: 807154829903

to view pricing and more.
Documents & Guides
ProLED 6" LED Surface Mount Downlight, 15 Watt, 120V, 1200 Lumens, Color Temperature: 3000K, White Finish, Dimmable, Wet Location Listed, Title 20 Compliant

Overview

ProLED 6" LED Surface Mount Downlight, 15 Watt, 120V, 1200 Lumens, Color Temperature: 3000K, White Finish, Dimmable, Wet Location Listed, Title 20 Compliant

The ProLED Surface Downlight Series provides a modern, low profile solution for flush mount applications in closets, hallways, bathrooms, or living areas. Designed for easy installation and maximum flexibility, ProLED Surface Downlights can be installed in either new construction or retrofit applications with 2.75", 3.5", or 4" junction boxes. Hardware is also included for installation in 5" or 6" recessed housings. ProLED Surface Downlights provide the very best in LED performance and color rendering with 90+ CRI, smooth dimming to 5%, and 50,000 hour useful life.

Also known as: 807154829903, 82990

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 15
Color: White
Diameter: 6 in
Lumens: 1200
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 1200
Light Technology: LED
Wattage: 15
Diameter: 6 in
Standards: California Title 20
Dimmable: Yes