800F Toggle Switch, 4 Position Maintained, Metal

Item #: 165570
Cat #: 800FM-JM4
UPC: 781180868788
Sign In or Register to view pricing and more.
Documents & Guides
AB 800FM-JM4 TOGGLE SWITCH 22MM

Overview

AB 800FM-JM4 TOGGLE SWITCH 22MM
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-JM4 from Rockwell Automation® is a four-position maintained 22 mm toggle switch with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180868788, 800FM-JM4

Specifications

Family / Style: 800F
Type: 4-Position Joysticks
Family / Style: 800F
Type: 4-Position Joysticks

Customer Reviews

No reviews for this product
(0)