![12W PLV LED Lamp, 50K 12W PLV LED Lamp, 50K](https://rexel-cdn.com/products/4.jpg?i=A8222383-1407-4233-A974-0451BA5C5FC1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Direct Plug-in Vertical 12W watts 5000K G24q-GX24q base 120-277V 1200 lumens 82 CRI Non-Dimmable 50000 hours
Overview
LED Direct Plug-in Vertical 12W watts 5000K G24q-GX24q base 120-277V 1200 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154821143, 82114
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | No |
Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
Volts AC: | 120-277 |
Color Rendering Index (CRI): | 82 |
Lumens: | 1200 |
Dimmable: | No |
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Light Technology: | LED |
Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
Customer Reviews
No reviews for this product
(0)