12W PLH LED Lamp, 35K

Item #: 1655763
Cat #: 82117
UPC: 807154821174
Sign In or Register to view pricing and more.
Documents & Guides
LED Direct Plug-in Horizontal 12W watts 3500K G24q-GX24q base 120-277V 1200 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Direct Plug-in Horizontal 12W watts 3500K G24q-GX24q base 120-277V 1200 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154821174, 82117

Specifications

Volts AC: 120-277
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC: 120-277
Wattage: 12
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 1200
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)